Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage
Mfr # 2NKY5
Zoro # G2982542
product price: $576.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2NKY5
- Zoro # G2982542
- UPC # 190735228494
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Length Less Shaft | 10 3/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,515, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.0/2.0 A, 143-5T/56HZ Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B511BB549C)
- INGERSOLL-RAND V-Belt (95099461)
- WESTWARD Lever Action Barrel Pump, Oil, 10 oz (5NUD4)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (194151.00)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 56H Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (31LH35)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE86)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (194152.00)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (194155.00)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF69)
- WEG 3-Phase General Purpose Motor, 3 HP, 56C Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (00336ET3E56C-S)
- Dayton 3-Phase AC Motors