Shop All Bench Vises
Dayton
3" Machine Vise with Fixed Base
Mfr # 31LZ64
Zoro # G9193572
product price: $52.05
/ea
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Fixed
- Jaw Opening (In.) 2 3/4 in
- Type Uni-Grip
- Throat Depth (In.) 1 1/4 in
- Bed/Base 0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31LZ64
- Zoro # G9193572
- UPC # 190735255520
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Throat Depth (In.) | 1 1/4 in |
Overall Height (In.) | 2-1/2 |
Overall Length (In.) | 9 |
Jaw Width (In.) | 3 in |
Details
Base Type | Fixed |
Jaw Opening (In.) | 2 3/4 in |
Type | Uni-Grip |
Bed/Base | 0.002 in |
Jaw Deflection | 0.010 in At 33 lb |
Base | Fixed |
Item | Machine Vise |
Clamping Force (Lb.) | 450 |
Features | Can Be Positioned Anywhere on the Machine Table, Unigrip Mechanism Keeps the Overall Open Length of the Vise Irrespective of the Jaw Position, Unlike Other Vises with a Tommy Bar |
Jaw Plate | 0.002 in |
Description
Machine Vise, Uni-Grip, Fixed Base, Jaw Width (In.) 3 in, Jaw Opening (In.) 2 3/4 in, Throat Depth (In.) 1 1/4 in, Overall Length (In.) 9, Overall Height (In.) 2-1/2, Clamping Force (Lb.) 450, Jaw Deflection 0.010 in At 33 lb, Jaw Plate 0.002 in, Bed/Base 0.002 in, Can Be Positioned Anywhere on the Machine Table, Unigrip Mechanism Keeps the Overall Open Length of the Vise Irrespective of the Jaw Position, Unlike Other Vises with a Tommy Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (82340D2B123785)
- PROTO 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5323M-TT)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- SUPERIOR PARTS Aftermarket O-Ring Kit Fits Hitachi NR83A, NR83A2, NR83AA, NR83AA2, NV83A Guns (G877)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- DAYTON 6" Machine Vise with Swivel Base (4CPF6)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- DAYTON 4" Machine Vise with Swivel Base (4CPF5)
- DAYTON 8" Machine Vise with Fixed Base (4TK03)
- CAPRI TOOLS 8 Reversible Bench Vise, 8 Jaw Width, 83 And 122 Jaw Opening (CP10550-8)
- Dayton Vises & Presses