Shop All Pillow Block Bearings
Dayton
2X900 Pillow Block Bearing
Mfr # 2X900
Zoro # G2917652
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X900
- Zoro # G2917652
- UPC # 044861016053
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension J | 7/16 in |
Dimension L | 1 7/16 in |
Dimension G | 1 5/16 in |
Dimension D | 4 9/16 in |
Overall Height | 2.312 in |
Dimension B | 2 5/16 in |
Dimension F | 1/8 in |
Dimension C | 4 7/16 in |
Bolt Size | 7/16 in |
Dimension H | 1/8 in |
Dimension E | 3 7/16 in |
Overall Width | 1.312 in |
Overall Length | 4.437 in |
Dimension A | 1 3/16 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 3 7/16 in |
Base Height | 0.13 in |
Center Height | 1 3/16 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter Tolerance | -0.000/+0.003 in |
Description
Pillow Block Bearing, Base Height 0.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Double Sealed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 7/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86714)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- BREEZE Hose Clamp, GP, SAE 12,410SS, PK10 (64012H)
- DAYTON 2X899 Pillow Block Bearing (2X899)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCR1)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FDC6)
- DAYTON 1F618 UHMW-PE Pillow Block Bearing, Solid Rigid (1F618)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDA7)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDD6)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAK 2 3/16)
- Dayton Pillow Block & Flange Bearings