Shop All Pillow Block Bearings
Dayton
2X899 Pillow Block Bearing
Mfr # 2X899
Zoro # G0542211
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X899
- Zoro # G0542211
- UPC # 044861015988
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension D | 4 9/16 in |
Dimension F | 1/8 in |
Overall Height | 2.312 in |
Bolt Size | 7/16 in |
Overall Width | 1.312 in |
Dimension H | 1/8 in |
Dimension B | 2 5/16 in |
Overall Length | 4.437 in |
Dimension A | 1 3/16 in |
Dimension J | 7/16 in |
Dimension L | 1 3/8 in |
Dimension E | 3 7/16 in |
Dimension C | 4 7/16 in |
Dimension G | 1 5/16 in |
Center Height | 1 3/16 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 3 7/16 in |
Base Height | 0.13 in |
Description
Pillow Block Bearing, Base Height 0.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Double Sealed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 7/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206 2Z, Single Row Ball Bearings (6206 2Z)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- HIGHLINE-WARREN LUBRIMAGIC SPRAY & PENETRANT 2oz PUMP (PL10445)
- DAYTON 2X900 Pillow Block Bearing (2X900)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FGA3)
- DAYTON 2X897 Pillow Block Bearing (2X897)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FDC8)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP8)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCT4)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-20)
- Dayton Pillow Block & Flange Bearings