Shop All Pillow Block Bearings
Dayton
2X898 Pillow Block Bearing
Mfr # 2X898
Zoro # G1237433
original price:
$28.45
14% off
new price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X898
- Zoro # G1237433
- UPC # 044861015834
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Dimension G | 1 3/16 in |
Dimension H | 7/64 in |
Overall Width | 1.187 in |
Dimension E | 3 3/16 in |
Bolt Size | 7/16 in |
Dimension F | 7/64 in |
Dimension D | 4 3/16 in |
Dimension L | 1 3/16 in |
Overall Length | 4.187 in |
Dimension J | 7/16 in |
Dimension C | 4 3/16 in |
Dimension A | 15/16 in |
Overall Height | 1.875 in |
Dimension B | 1 7/8 in |
Mounting Bolt Size | 7/16 in |
Center Height | 15/16 in |
Base Height | 0.11 in |
Mount Hole Center-to-Center Length | 3 3/16 in |
Bore Diameter | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 15/16 in, Closure Double Sealed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 3/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 1.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- CLIMAX METAL PRODUCTS MRC-12-4H@90 Metric Set Screw Coupling (MRC-12-4H@90)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- CAMOZZI Male Connector, 8MM OD X G1/8 (S6510 8-1/8)
- DAYTON 2X897 Pillow Block Bearing (2X897)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCN1)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDA5)
- DAYTON 2X531 Pillow Block Bearing (2X531)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FDD1)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCT2)
- Dayton Pillow Block Bearings