Shop All Pillow Block Bearings
Dayton
2X897 Pillow Block Bearing
Mfr # 2X897
Zoro # G1135145
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X897
- Zoro # G1135145
- UPC # 044861015735
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Overall Length | 4.187 in |
Dimension E | 3 3/16 in |
Bolt Size | 7/16 in |
Dimension A | 15/16 in |
Overall Height | 1.875 in |
Dimension J | 7/16 in |
Overall Width | 1.187 in |
Dimension C | 4 3/16 in |
Dimension L | 1 3/16 in |
Dimension D | 4 3/16 in |
Dimension G | 1 3/16 in |
Dimension F | 7/64 in |
Dimension H | 7/64 in |
Dimension B | 1 7/8 in |
Bore Diameter | 1/2 in |
Mounting Bolt Size | 7/16 in |
Base Height | 0.11 in |
Center Height | 15/16 in |
Mount Hole Center-to-Center Length | 3 3/16 in |
Description
Pillow Block Bearing, Base Height 0.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 15/16 in, Closure Double Sealed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 3/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 1.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-050-050-S One-Piece Industry Standard Clamping Coupling (ISCC-050-050-S)
- BRENNAN INDUSTRIES 20 Flange Connector Plate Code 61 (1914-61-20)
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (33111)
- DDS Shaft Seal, 48 x 72 x 12 mm., TC, Nitrile Rubber (487212TC)
- DAYTON 2X898 Pillow Block Bearing (2X898)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FDC8)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FGA3)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FDC5)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP8)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2 IN. STAINLESS SET SCREW STAINLESS PILLOW BLOCK (MUCP211-32)
- Dayton Pillow Block Bearings