Shop All Pillow Block Bearings
Dayton
2X567 Pillow Block Bearing
Mfr # 2X567
Zoro # G2316973
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Bronze
- Bolt Hole Center-to-Center 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X567
- Zoro # G2316973
- UPC # 044861016121
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Dimension L | 1 1/8 in |
Dimension F | 9/64 in |
Dimension J | 7/16 in |
Dimension D | 4 in |
Dimension C | 4 in |
Dimension H | 9/64 in |
Overall Height | 2.093 in |
Bolt Size | 7/16 in |
Dimension G | 1 1/8 in |
Dimension E | 3 in |
Dimension B | 2 3/32 in |
Dimension A | 1 in |
Overall Width | 1.125 in |
Overall Length | 4 in |
Base Height | 0.14 in |
Mount Hole Center-to-Center Length | 3 in |
Center Height | 1 in |
Mount Hole Size | 7/16 in |
Bore Diameter | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.14 in, Bearing Insert Material Bronze, Bearing Insert Type Sleeve, Bore Diameter 1/2 in, Center Height 1 in, Maximum Speed 6,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.093 in, Overall Length 4 in, Overall Width 1.125 in, Shaft Locking Type None, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MP (6401-06-06)
- ZORO SELECT Straight 5/8 in Hose I.D, 1/2"-14 Thread (707001-1008)
- TRITAN Radial Open Bearing, PS, 40mm, 6208 (6208/C3)
- BREEZE Hose Clamp, Mini, SAE 4,316SS, PK10 (3804)
- DAYTON 2X529 Pillow Block Bearing (2X529)
- DAYTON 2X530 Pillow Block Bearing (2X530)
- DAYTON 2X531 Pillow Block Bearing (2X531)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDC9)
- DAYTON 2X900 Pillow Block Bearing (2X900)
- DAYTON 4X724 Pillow Block Bearing (4X724)
- DODGE Steel S-2000 HD Pillow Block, 4-Bolt Base, SP4B-S2-215R (044674 2-15/16 P4BS2-215R)
- Dayton Pillow Block & Flange Bearings