Shop All Pillow Block Bearings
Dayton
2X530 Pillow Block Bearing
Mfr # 2X530
Zoro # G3189496
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Bronze
- Bolt Hole Center-to-Center 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X530
- Zoro # G3189496
- UPC # 044861016237
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension L | 1 1/8 in |
Overall Length | 4 in |
Dimension E | 3 in |
Dimension G | 1 1/8 in |
Dimension J | 7/16 in |
Dimension H | 9/64 in |
Overall Width | 1.125 in |
Dimension F | 9/64 in |
Dimension C | 4 in |
Dimension B | 2 3/32 in |
Overall Height | 2.093 in |
Dimension A | 1 in |
Dimension D | 4 in |
Bolt Size | 7/16 in |
Mount Hole Size | 7/16 in |
Base Height | 0.14 in |
Mount Hole Center-to-Center Length | 3 in |
Center Height | 1 in |
Bore Diameter | 3/4 in |
Description
Pillow Block Bearing, Base Height 0.14 in, Bearing Insert Material Bronze, Bearing Insert Type Sleeve, Bore Diameter 3/4 in, Center Height 1 in, Maximum Speed 4,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.093 in, Overall Length 4 in, Overall Width 1.125 in, Shaft Locking Type None, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 05MJ-04MJ Straight, 3PK (2403-05-04)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass (30E730)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- DAYTON 2X529 Pillow Block Bearing (2X529)
- DAYTON 2X567 Pillow Block Bearing (2X567)
- DAYTON 2X531 Pillow Block Bearing (2X531)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCR6)
- DAYTON 2X404 Pillow Block Bearing (2X404)
- DAYTON 2X898 Pillow Block Bearing (2X898)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-203 (006058 P2B-BASP-203)
- Dayton Pillow Block Bearings