Shop All Pillow Block Bearings
Dayton
2X529 Pillow Block Bearing
Mfr # 2X529
Zoro # G3370367
original price:
$23.65
13% off
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Bronze
- Bolt Hole Center-to-Center 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2X529
- Zoro # G3370367
- UPC # 044861016169
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Dimension D | 4 in |
Bolt Size | 7/16 in |
Dimension C | 4 in |
Dimension A | 1 in |
Dimension E | 3 in |
Dimension F | 9/64 in |
Dimension G | 1 1/8 in |
Dimension H | 9/64 in |
Overall Length | 4 in |
Overall Height | 2.093 in |
Dimension B | 2 3/32 in |
Dimension J | 7/16 in |
Dimension L | 1 1/8 in |
Overall Width | 1.125 in |
Base Height | 0.14 in |
Mount Hole Center-to-Center Length | 3 in |
Center Height | 1 in |
Bore Diameter | 5/8 in |
Mount Hole Size | 7/16 in |
Description
Pillow Block Bearing, Base Height 0.14 in, Bearing Insert Material Bronze, Bearing Insert Type Sleeve, Bore Diameter 5/8 in, Center Height 1 in, Maximum Speed 5,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.093 in, Overall Length 4 in, Overall Width 1.125 in, Shaft Locking Type None, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-100-31)
- X1 TOOLS 3/4 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x8)
- CAMPBELL HAUSFELD Filter/Regulator, 1/2" NPT (PA211300AV)
- BESTORQ 3V530 V Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3V530)
- DAYTON 2X567 Pillow Block Bearing (2X567)
- DAYTON 2X530 Pillow Block Bearing (2X530)
- DAYTON 2X531 Pillow Block Bearing (2X531)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDC4)
- DAYTON 1F622 UHMW-PE Pillow Block Bearing, Solid Rigid (1F622)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCP2)
- CLESCO PBCM-BS-112 Pillow Block Bearing (PBCM-BS-112)
- Dayton Pillow Block & Flange Bearings