Shop All Rigid Clamp Couplings
Dayton
2X499 Flexible Coupling
Mfr # 2X499
Zoro # G1799402
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3 1/2 in
- Max. Parallel Misalignment (In.) 1/8 in
- Max. HP 1/2 hp
- Overall Length (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X499
- Zoro # G1799402
- UPC # 044861006092
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Overall Length | 3 1/2 in |
Overall Length (In.) | 3 1/2 in |
Outside Dia. (In.) | 1 1/8 in |
Bore Dia. (In.) | 1/2 in |
Screw Size (In.) | 1/4-20 |
Screw Thread Size | 1/4"-20 |
Bore Diameter 1 | 1/2 in |
Outside Diameter | 1 1/8 in |
Description
Flexible Shaft Coupling, Angular Misalignment 7 Degrees , Bore Diameter 1 1/2 in, Overall Length 3 1/2 in, Maximum Speed 1,725 RPM, Parallel Misalignment 0.125 in, Outside Diameter 1 1/8 in, Maximum Horsepower 0.5 hp, Bore Type Round, Center Element Material Rubber, For Misalignment Type Angular, Parallel, Hub Material Steel, Included Screws (2) Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, B81 (51EU33)
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS60042RS (SS6004-2RS)
- DAYTON Coupling, Rigid Steel (6L018)
- DAYTON Coupling, Rigid Steel (6L015)
- DAYTON FC-3 Flexible Coupling (2X498)
- DAYTON Coupling, Rigid Steel (3ZN34)
- DAYTON Coupling, Rigid Steel (3ZN51)
- DAYTON Coupling, Rigid Steel (3ZN47)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- Dayton Couplings, Collars, & Adapters