Shop All Rigid Clamp Couplings
Dayton
2X497 Flexible Coupling
Mfr # 2X497
Zoro # G2241276
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 2 1/2 in
- Bore Dia. (In.) 1/2 in
- Outside Dia. (In.) 1 1/8 in
- Screw Size (In.) 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X497
- Zoro # G2241276
- UPC # 044861012888
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Overall Length | 2 1/2 in |
Bore Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 1 1/8 in |
Screw Size (In.) | 1/4-20 |
Overall Length (In.) | 2 1/2 in |
Screw Thread Size | 1/4"-20 |
Bore Diameter 1 | 1/2 in |
Outside Diameter | 1 1/8 in |
Description
Flexible Shaft Coupling, Angular Misalignment 7 Degrees , Bore Diameter 1 1/2 in, Overall Length 2 1/2 in, Maximum Speed 1,725 RPM, Parallel Misalignment 0.125 in, Outside Diameter 1 1/8 in, Maximum Horsepower 0.5 hp, Bore Type Round, Center Element Material Rubber, For Misalignment Type Angular, Parallel, Hub Material Steel, Included Screws (2) Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3002F-10)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- PIX Belt, SPZ, 10 x 1837mm LP (SPZ1837)
- DAYTON FC-3 Flexible Coupling (2X498)
- DAYTON Coupling, Rigid Steel (6L017)
- DAYTON Coupling, Rigid Steel (3ZN47)
- DAYTON Coupling, Rigid Steel (3ZN68)
- DAYTON Coupling, Rigid Steel (6L016)
- DAYTON Coupling, Rigid Steel (3ZN50)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- Dayton Rigid Clamp Couplings