Shop All Pillow Block Bearings
Dayton
2X406 Pillow Block Bearing
Mfr # 2X406
Zoro # G2927014
original price:
$38.92
8% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X406
- Zoro # G2927014
- UPC # 044861015674
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension B | 2 7/8 in |
Dimension A | 1 1/2 in |
Dimension L | 1 7/8 in |
Overall Height | 2.875 in |
Overall Width | 1.875 in |
Dimension G | 1 7/8 in |
Dimension J | 1/2 in |
Bolt Size | 1/2 in |
Dimension F | 9/64 in |
Dimension C | 5 3/16 in |
Dimension E | 4 in |
Dimension H | 9/64 in |
Overall Length | 5.187 in |
Dimension D | 5 3/16 in |
Center Height | 1.5 in |
Bore Diameter Tolerance | -0.000/+0.003 in |
Mount Hole Center-to-Center Length | 4 in |
Base Height | 0.14 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 in |
Description
Pillow Block Bearing, Base Height 0.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1.5 in, Closure Double Sealed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.875 in, Overall Length 5.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932612Q, Pressure Line, 10 micron (ZX-932612Q)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 0.63" Stroke (H0500)
- D&D 71" Outside Length, 5/8" Top Width, 1 Ribs (5VX710)
- MAIN FILTER Hydraulic Filter, replaces WIX D87B25BV, Pressure Line, 25 micron, Outside-In (MF0423307)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FDD3)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCT4)
- DAYTON 1F632 Pillow Block Bearing (1F632)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FCR8)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCU6)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- SEALMASTER Pillow Block Bearing, Ball, 5/8" Bore (NP-10)
- Dayton Pillow Block & Flange Bearings