Shop All Pillow Block Bearings
Dayton
2X405 Pillow Block Bearing
Mfr # 2X405
Zoro # G1780816
original price:
$38.43
7% off
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2X405
- Zoro # G1780816
- UPC # 044861013540
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension L | 1 11/16 in |
Dimension F | 9/64 in |
Dimension H | 9/64 in |
Dimension B | 2 5/8 in |
Bolt Size | 7/16 in |
Overall Height | 2.625 in |
Dimension E | 3 7/16 in |
Overall Length | 4.437 in |
Overall Width | 1.687 in |
Dimension C | 4 7/16 in |
Dimension J | 7/16 in |
Dimension A | 1 5/16 in |
Dimension G | 1 11/16 in |
Dimension D | 4 7/16 in |
Base Height | 0.14 in |
Center Height | 1 5/16 in |
Mount Hole Center-to-Center Length | 3 7/16 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 7/16 in |
Description
Pillow Block Bearing, Base Height 0.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 7/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D403)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (056B17D11037)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- DAYTON 2X403 Pillow Block Bearing (2X403)
- DAYTON 2X404 Pillow Block Bearing (2X404)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FDD1)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCT3)
- DAYTON 4X723 Pillow Block Bearing (4X723)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-32R (TB-32R)
- Dayton Pillow Block & Flange Bearings