Shop All Pillow Block Bearings
Dayton
2X403 Pillow Block Bearing
Mfr # 2X403
Zoro # G2512386
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2X403
- Zoro # G2512386
- UPC # 044861013342
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Dimension E | 3 7/16 in |
Dimension F | 9/64 in |
Dimension D | 4 7/16 in |
Bolt Size | 7/16 in |
Dimension G | 1 11/16 in |
Dimension H | 9/64 in |
Overall Height | 2.625 in |
Dimension B | 2 5/8 in |
Dimension J | 7/16 in |
Dimension A | 1 5/16 in |
Dimension C | 4 9/16 in |
Overall Length | 4.437 in |
Dimension L | 1 11/16 in |
Overall Width | 1.687 in |
Mount Hole Center-to-Center Length | 3 7/16 in |
Base Height | 0.14 in |
Bore Diameter | 1/2 in |
Center Height | 1 5/16 in |
Mounting Bolt Size | 7/16 in |
Description
Pillow Block Bearing, Base Height 0.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Length 3 7/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- KIPP Shim Ring DIN988, D1=42, D2=52, H=1, 5, Steel Bright (K1151.4252150)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- LUBRIPLATE Sfgo Ultra 15, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid , Cold Temperature Applications, Iso-15 (L0930-057)
- DAYTON 2X405 Pillow Block Bearing (2X405)
- DAYTON 2X404 Pillow Block Bearing (2X404)
- DAYTON 2X531 Pillow Block Bearing (2X531)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDD6)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDC3)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3CUR2)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- Dayton Pillow Block Bearings