Shop All V-Belts
Dayton
2L200 Cogged V-Belt, 20" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 13V780
Zoro # G4963226
original price:
$7.28
9% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L200
- Top Width 1/4"
- Number of Ribs 1
- Outside Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 20" |
Belt Trade Size | 2L |
Details
V-Belt Section | 2L |
Item | Cogged V-Belt |
Industry Number | 2L200 |
Number of Ribs | 1 |
Thickness | 5/32" |
Material | Polyurethane body, Polyester cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Cogged V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 5/32 in |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Application | Multiple V-Belt Drives, Single V-Belt Drives |
Edge Construction | Wrapped |
Maximum Operating Temperature | 194 Degrees F |
Belt Material | Polyurethane |
Belt Section | 2L |
Description
Cogged V-Belt, Belt Material Polyurethane, Edge Construction Wrapped, Industry Number 2L200, Number of Bands 1, Outside Length 20 in, Reinforcing Cord Material Polyester, Thickness 0.156 in, Top Width 0.25 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Application Multiple V-Belt Drives, Single V-Belt Drives, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS200100)
- CLIMAX METAL PRODUCTS 3" ID Split Clamp Collar, Al (1C-300-A)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- DAYTON 3VX1000 Cogged V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs (2L401)
- DAYTON 5L420 V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420)
- DAYTON B173 V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (5X484)
- DAYTON 5L760 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (5L760)
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (3X474)
- DAYTON B71 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (3X642)
- PIX Belt, B, 21/32 x 69 in. OC, 2 Band (2HB66)
- Dayton Power Transmission Belts