Shop All V-Belts
Dayton
2L180 Cogged V-Belt, 18" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 13V778
Zoro # G5140703
original price:
$6.05
8% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L180
- Number of Ribs 1
- Top Width 1/4"
- Outside Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 18" |
Belt Trade Size | 2L |
Details
Item | Cogged V-Belt |
V-Belt Section | 2L |
Industry Number | 2L180 |
Number of Ribs | 1 |
Thickness | 5/32" |
Material | Polyurethane body, Polyester cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Cogged V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -22 Degrees F |
Belt Material | Polyurethane |
Thickness (Nominal) | 5/32 in |
Number of Bands | 1 |
Maximum Operating Temperature | 194 Degrees F |
Reinforcing Cord Material | Polyester |
Application | Multiple V-Belt Drives, Single V-Belt Drives |
Edge Construction | Wrapped |
Belt Section | 2L |
Description
Cogged V-Belt, Belt Material Polyurethane, Edge Construction Wrapped, Industry Number 2L180, Number of Bands 1, Outside Length 18 in, Reinforcing Cord Material Polyester, Thickness 0.156 in, Top Width 0.25 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Application Multiple V-Belt Drives, Single V-Belt Drives, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2 HP, 1750 RPM (191489.00)
- RUSTLICK Dielectric Fluid, Pail, Clear, 5 gal. (72050)
- MAIN FILTER Hydraulic Filter, replaces WIX 557887, Pressure Line, 10 micron, Outside-In (MF0058518)
- TIMKEN 32205, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32205)
- DAYTON 5L570 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (5L570)
- DAYTON B150 V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (6L220)
- DAYTON AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (3GWX9)
- DAYTON A40 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (1A109)
- DAYTON C79 V-Belt, 83" Outside Length, 7/8" Top Width, 1 Ribs (3GWN5)
- DAYTON B83 V-Belt, 86 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X646 (3X646)
- PIX V-Belt, Cogged 5/8 X 55 (5VX550)
- Dayton V-Belts