Shop All V-Belts
Dayton
2L140 Cogged V-Belt, 14" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 13V774
Zoro # G5140667
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L140
- Number of Ribs 1
- Top Width 1/4"
- Outside Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 14" |
Belt Trade Size | 2L |
Details
Item | Cogged V-Belt |
V-Belt Section | 2L |
Industry Number | 2L140 |
Number of Ribs | 1 |
Thickness | 5/32" |
Material | Polyurethane body, Polyester cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Cogged V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polyurethane |
Reinforcing Cord Material | Polyester |
Application | Multiple V-Belt Drives, Single V-Belt Drives |
Maximum Operating Temperature | 194 Degrees F |
Thickness (Nominal) | 5/32 in |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 1 |
Belt Section | 2L |
Description
Cogged V-Belt, Belt Material Polyurethane, Edge Construction Wrapped, Industry Number 2L140, Number of Bands 1, Outside Length 14 in, Reinforcing Cord Material Polyester, Thickness 0.156 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Application Multiple V-Belt Drives, Single V-Belt Drives, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple, NPT Threaded Plated ST, 6" (STC60)
- WEATHERHEAD Spacer Ring, 16941 (ET1000SR-M190D)
- DOTCO Motor Kit, Replacement (04-0020)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- DAYTON 3/5V1180 Banded V-Belt, 118-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs (13F954)
- DAYTON 1922V454 46" Outside Length, 45 13/32 in Pitch Length, 1-3/16" Top Width (3HEV5)
- DAYTON C38 V-Belt, 42" Outside Length, 7/8" Top Width, 1 Ribs (3GWL3)
- DAYTON 3V670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (13V721)
- DAYTON 5L290 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290)
- DAYTON B165 V-Belt, 168" Outside Length, 21/32" Top Width, 1 Ribs (13V806)
- D&D 159 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB155)
- Dayton Power Transmission Belts