Shop All V-Belts
Dayton
2L100 Cogged V-Belt, 10" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 13V770
Zoro # G5140642
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L100
- Top Width 1/4"
- Number of Ribs 1
- Outside Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 10" |
Belt Trade Size | 2L |
Details
Item | Cogged V-Belt |
V-Belt Section | 2L |
Industry Number | 2L100 |
Number of Ribs | 1 |
Thickness | 5/32" |
Material | Polyurethane body, Polyester cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Cogged V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Application | Multiple V-Belt Drives, Single V-Belt Drives |
Minimum Operating Temperature | -22 Degrees F |
Belt Material | Polyurethane |
Number of Bands | 1 |
Maximum Operating Temperature | 194 Degrees F |
Thickness (Nominal) | 5/32 in |
Belt Section | 2L |
Description
Cogged V-Belt, Belt Material Polyurethane, Edge Construction Wrapped, Industry Number 2L100, Number of Bands 1, Outside Length 10 in, Reinforcing Cord Material Polyester, Thickness 0.156 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Application Multiple V-Belt Drives, Single V-Belt Drives, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (2MEK3)
- ZORO SELECT FHP Sheave, BK120 x 3/4 (BK12034)
- ARROW PNEUMATICS .03 Micron Clear Net No Color (EK57)
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- DAYTON BX180 Cogged V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (6L311)
- DAYTON 4L490 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490)
- DAYTON 4L830 V-Belt, 83" Outside Length, 1/2" Top Width, 1 Ribs (3GWD9)
- DAYTON 5L330 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5L330)
- DAYTON C38 V-Belt, 42" Outside Length, 7/8" Top Width, 1 Ribs (3GWL3)
- DAYTON BX173 Cogged V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (6L310)
- DAYTON A21 V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (3GWG4)
- Dayton V-Belts