Shop All V-Belts
Dayton
2/B79 Banded V-Belt, 82-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 3HEX7
Zoro # G2517487
original price:
$63.15
10% off
new price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B79
- Number of Ribs 2
- Top Width 1-1/3"
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1-1/3" |
Outside Length | 82-3/4" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Rib Width | 0.75 in |
Description
Banded V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 2/B79, Number of Bands 2, Outside Length 82.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 1.333 in, Belt Trade Size B, V-Belt Type Banded, Application General Industrial, Belt Coating Rubber, Belt Series Power King Combo, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6304Z, Single Row Ball Brgs, 6304Z (6304Z)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16829 (04Z-354)
- BANDO 658 mm Outside Length, 7 mm Top Width, 1 Ribs (7M650)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- DAYTON 5L990 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (3GWF9)
- DAYTON 3V355 V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V710)
- DAYTON 5VX1080 Cogged V-Belt, 108" Outside Length, 5/8" Top Width, 1 Ribs (2L447)
- DAYTON B37 V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (6L210)
- DAYTON B49 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (1A097)
- DAYTON AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (3GWX6)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 69in OC (BX66)
- Dayton Power Transmission Belts