Shop All V-Belts
Dayton
2/B72 Banded V-Belt, 75-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 3HEY9
Zoro # G2881575
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B72
- Number of Ribs 2
- Top Width 1-1/3"
- Outside Length 75-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1-1/3" |
Outside Length | 75-3/4" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Rib Width | 0.75 in |
Belt Trade Size | B |
Description
Banded V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 2/B72, Number of Bands 2, Outside Length 75.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Application General Industrial, Belt Coating Rubber, Belt Series Power King Combo, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56-S)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- DAYTON 5V710 V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (13V741)
- DAYTON 2/B126 Banded V-Belt, 129-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G910)
- DAYTON B53 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (3X611)
- DAYTON 4L280 V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- DAYTON 2/B55 Banded V-Belt, 58-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G881)
- DAYTON 3/B130 Banded V-Belt, 133" Outside Length, 21/32" Top Width, 3 Ribs (54TY20)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- Dayton V-Belts