Shop All V-Belts
Dayton
2/B136 Banded V-Belt, 139-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 3HEY8
Zoro # G3121456
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B136
- Top Width 1-1/3"
- Number of Ribs 2
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1-1/3" |
Outside Length | 139-3/4" |
Rib Width | 0.75 in |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
Banded V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 2/B136, Number of Bands 2, Outside Length 139.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 1.333 in, Belt Trade Size B, V-Belt Type Banded, Application General Industrial, Belt Coating Rubber, Belt Series Power King Combo, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 50-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 5/8" Pitch, PK5 (50-2CL)
- HYDROMAXX 2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS200100)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 ZZ FM222)
- DIXON Boss Male Stem Steel, 3/4", NPTx3/4", (MS6)
- DAYTON CX51 Cogged V-Belt, 55" Outside Length, 7/8" Top Width, 1 Ribs (4FJ43)
- DAYTON 5L360 V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5L360)
- DAYTON B94 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (6L214)
- DAYTON AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (6L241)
- DAYTON A32 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (6A142)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- PIX Belt, SPZ, 10 x 2180mm LP (SPZ2180)
- Dayton V-Belts