Shop All V-Belts
Dayton
2/B120 Banded V-Belt, 123-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 3HEY2
Zoro # G3213235
original price:
$95.77
10% off
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B120
- Top Width 1-1/3"
- Number of Ribs 2
- Outside Length 123-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1-1/3" |
Outside Length | 123-3/4" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Rib Width | 0.75 in |
Belt Trade Size | B |
Description
Banded V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 2/B120, Number of Bands 2, Outside Length 123.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 1 21/64 in, Belt Trade Size B, V-Belt Type Banded, Application General Industrial, Belt Coating Rubber, Belt Series Power King Combo, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI8 (MI8)
- CAMPBELL HAUSFELD Belt (BT013101AV)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-200/3)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- DAYTON B255 V-Belt, 256" Outside Length, 21/32" Top Width, 1 Ribs (6L227)
- DAYTON B94 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (6L214)
- DAYTON A58 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3X547)
- DAYTON 2L150 Cogged V-Belt, 15" Outside Length, 1/4" Top Width, 1 Ribs (13V775)
- DAYTON C173 V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FH97)
- DAYTON AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (3GWX8)
- BANDO Power King Combo, Bm120, 2B120 (2B120)
- Dayton Power Transmission Belts