Shop All Definite Purpose Contactors
Dayton
24VAC Non-Reversing Definite Purpose Contactor 2P 40A
Mfr # 6GNV1
Zoro # G1469264
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Reversing No
- HP @ 1 Phase - 230V 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6GNV1
- Zoro # G1469264
- UPC # 190735364109
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.64 in |
Width | 2.17 in |
Depth | 3.41 in |
Overall Depth | 3.19 in |
Mounting Hole Distance - Width | 1.61 in |
Overall Height | 2.32 in |
Mounting Hole Distance - Height | 1.63 in |
Overall Width | 1.97 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV0)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNU9)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ6)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ3)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNU1)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 25A (783Y04)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- Dayton Contactors & Contacts