Shop All Definite Purpose Contactors
Dayton
24VAC Non-Reversing Definite Purpose Contactor 2P 20A
Mfr # 6GNZ1
Zoro # G3283725
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 20 A
- Full Load Amps-Resistive 30 A
- Reversing No
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6GNZ1
- Zoro # G3283725
- UPC # 190735364499
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.64 in |
Width | 2.17 in |
Depth | 3.41 in |
Mounting Hole Distance - Height | 1.63 in |
Overall Height | 2.32 in |
Overall Width | 1.97 in |
Overall Depth | 3.19 in |
Mounting Hole Distance - Width | 1.61 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 30 A, Full Load Current - Inductive 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 60A, 3 Pole, 480V AC (BQD360)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 3/8in Dia., 25', Black (H3N0.38BK-25)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- PANDUIT Heat Shrink Label, 1x0.84, PK1000 (H100X084H1T)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR1)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ2)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNR7)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNR6)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 32A (783Y01)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY8)
- Dayton Definite Purpose Contactors