Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7J352
Zoro # G3661384
product price: $3,210.99
/ea
Free Shipping & Returns
$3,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460
- Drive Type Belt Drive
- Number of Blades 6
- Height 37 1/4 in
- Blade Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J352
- Zoro # G3661384
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Inlet Dia. | 24 5/16 in |
Max. Depth | 18 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension D | 18 in |
Housing Dia. w/o Mtg. Flange | 24 1/8 in |
Dimension E | 5/16 in |
Shaft Dia. | 1 in |
Dimension B | 16 3/4 in |
Bolt Circle Dia. | 5/16 in |
Outlet Dia. | 24 7/16 in |
Dimension A | 27 in |
Dimension C | 24 5/16 in |
Max. Motor Height | 10 in |
Overall Length | 18 in |
Overall Diameter | 27 in |
Bolt Circle Diameter | 25 3/4 in |
Propeller Shaft Diameter | 1 in |
Blade Diameter | 24 in |
Overall Height | 37 1/4 in |
Body Diameter | 24 1/2 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 10,310 cfm, Maximum Noise Level @ 5 Feet 50 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Micro Pin Variety 23Ga (A109809)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- HONEYWELL R8182H1070 Triple Aquastat (R8182H1070)
- ALL-FILTERS 12 x 12 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (12121.POLY 6PK)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG12)
- DAYTON 18" Tubeaxial Fan Blade (166175)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF84)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF50)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF44)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- Dayton Tubeaxial Fans and Accessories