Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7J339
Zoro # G3610241
product price: $2,490.99
/ea
Free Shipping & Returns
$2,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 230/460
- Phase 3
- Blade Dia. 24 in
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J339
- Zoro # G3610241
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Dimension C | 24 5/16 in |
Housing Dia. w/Mtg. Flange | 27 in |
Housing Dia. w/o Mtg. Flange | 24 1/8 in |
Bolt Circle Dia. | 5/16 in |
Dimension D | 18 in |
Max. Motor Height | 10 in |
Dimension B | 16 3/4 in |
Dimension A | 27 in |
Inlet Dia. | 24 5/16 in |
Shaft Dia. | 1 in |
Max. Depth | 18 in |
Dimension E | 5/16 in |
Outlet Dia. | 24 7/16 in |
Bolt Circle Diameter | 25 3/4 in |
Blade Diameter | 24 in |
Body Diameter | 24 1/2 in |
Overall Diameter | 27 in |
Overall Height | 37 1/4 in |
Overall Length | 18 in |
Propeller Shaft Diameter | 1 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 6,470 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2004/U)
- EVERPURE Cartridge, Water Filter -Ec210 (953420)
- DAYTON Switch (PS15483-012)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 (508208)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF37)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF35)
- DAYTON Companion Flange, Set of 2, 30in, For 3C412 (166164)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF73)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F943)
- Dayton Tubeaxial Fans and Accessories