Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7J353
Zoro # G3684493
product price: $2,607.99
/ea
Free Shipping & Returns
$2,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Phase 3
- Height 37 1/4 in
- Blade Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J353
- Zoro # G3684493
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Shaft Dia. | 1 in |
Dimension B | 16 3/4 in |
Dimension D | 18 in |
Housing Dia. w/o Mtg. Flange | 24 1/8 in |
Outlet Dia. | 24 7/16 in |
Housing Dia. w/Mtg. Flange | 27 in |
Max. Depth | 18 in |
Max. Motor Height | 10 in |
Inlet Dia. | 24 5/16 in |
Dimension E | 5/16 in |
Bolt Circle Dia. | 5/16 in |
Dimension C | 24 5/16 in |
Dimension A | 27 in |
Overall Length | 18 in |
Bolt Circle Diameter | 25 3/4 in |
Propeller Shaft Diameter | 1 in |
Body Diameter | 24 1/2 in |
Overall Diameter | 27 in |
Overall Height | 37 1/4 in |
Blade Diameter | 24 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 10,310 cfm, Maximum Noise Level @ 5 Feet 50 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 22.62 X 27.62, White, Steel (4JRU1)
- SPEEDI-BOOT Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia12 (SBS-121212 SRA)
- HEIL QUAKER /ICP 1184594 Control Board Replaces (1184594)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Cone Diffuser, Ceiling, 12", R6 Insulated, White (STR-C-12W-R6)
- DAYTON 18" Tubeaxial Fan (166205A)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- DAYTON Companion Flange, Set of 2, 34in, For 3C413 (166165)
- DAYTON 30" Tubeaxial Fan (166207A)
- DAYTON 16" Tubeaxial Fan Blade (166174)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- Dayton Tubeaxial Fans and Accessories