Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7J344
Zoro # G3616934
product price: $2,657.99
/ea
Free Shipping & Returns
$2,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Blade Dia. 24 in
- Height 37 1/4 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J344
- Zoro # G3616934
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Inlet Dia. | 24 5/16 in |
Dimension C | 24 5/16 in |
Max. Motor Height | 10 in |
Bolt Circle Dia. | 5/16 in |
Outlet Dia. | 24 7/16 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension B | 16 3/4 in |
Housing Dia. w/o Mtg. Flange | 24 1/8 in |
Dimension D | 18 in |
Dimension E | 5/16 in |
Dimension A | 27 in |
Max. Depth | 18 in |
Shaft Dia. | 1 in |
Overall Length | 18 in |
Body Diameter | 24 1/2 in |
Propeller Shaft Diameter | 1 in |
Overall Height | 37 1/4 in |
Blade Diameter | 24 in |
Overall Diameter | 27 in |
Bolt Circle Diameter | 25 3/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 7,085 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1171916 Trap Drain S (1171916)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901030025)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 450F, 10-1/4 In. L (815-150-130)
- DECOR GRATES Floor Register, 5.5 X 15.5, Brushed Nickel, Steel (SPH414-NKL)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7J354)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F831)
- DAYTON Fan Guard, For Use With 3C414 (208213)
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W (166203A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF67)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF44)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF55)
- Dayton Tubeaxial Fans and Accessories