Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7F832
Zoro # G3006482
product price: $2,308.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,308.99
Free 30-Day Returns
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Blade Dia. 24 in
- Number of Blades 6
- Height 37 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F832
- Zoro # G3006482
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Dimension E | 7/16 in |
Max. Depth | 18 in |
Bolt Circle Dia. | 25 3/4 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension A | 27 in |
Dimension B | 16 3/4 in |
Outlet Dia. | 24 7/16 in |
Inlet Dia. | 24 7/16 in |
Dimension C | 24 5/16 in |
Dimension D | 18 in |
Shaft Dia. | 1 in |
Max. Motor Height | 10 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Overall Height | 37 1/4 in |
Bolt Circle Diameter | 25 3/4 in |
Body Diameter | 24 1/2 in |
Blade Diameter | 24 in |
Overall Length | 18 in |
Overall Diameter | 27 in |
Propeller Shaft Diameter | 1 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 10,310 cfm, Maximum Noise Level @ 5 Feet 50 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 10KW Heat Kit (MHK10U)
- KOCH FILTER Fiberglass Filter, NH, MERV15, 24"x24"x12" (112-650-001)
- ARCTIC AIR Tower+ 150 sq ft Evaporative Cooler 150 CFM (AATPLS-MC2)
- QWIKPRODUCTS QwikLug Terminal repair lugs 12 AWG, 2ft leads (QT2812)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC (7AG07)
- DAYTON 24" Tubeaxial Fan (166293)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF39)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F856)
- Dayton Tubeaxial Fans and Accessories