Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AG38
Zoro # G3041157
product price: $4,729.99
/ea
Free Shipping & Returns
$4,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Number of Blades 6
- Phase 3
- Blade Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AG38
- Zoro # G3041157
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Inlet Dia. | 24 7/16 in |
Shaft Dia. | 1 in |
Bolt Circle Dia. | 25 3/4 in |
Max. Motor Height | 10 in |
Dimension A | 27 in |
Max. Depth | 18 in |
Dimension E | 7/16 in |
Dimension D | 18 in |
Outlet Dia. | 24 7/16 in |
Dimension B | 16 3/4 in |
Dimension C | 24 5/16 in |
Overall Height | 37 1/4 in |
Blade Diameter | 24 in |
Propeller Shaft Diameter | 1 in |
Overall Length | 18 in |
Overall Diameter | 27 in |
Bolt Circle Diameter | 25 3/4 in |
Body Diameter | 24 1/2 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 6,470 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Comfort Collection Electric Wall Heater Fan (F299970)
- DANFOSS Side Mount Angle Valve, 3/4 in. (013G-8018)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J346)
- DAYTON Fan Guard, For Use With 4TM86 and 3C412 (508211)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC (7AG17)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AF90)
- DAYTON Companion Flange, Set of 2, 24in, For 3C411 (166163)
- DAYTON Cord Set With Plug, 72 in L, 115V AC (786EX0)
- Dayton Tubeaxial Fans and Accessories