Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF73
Zoro # G3040475
product price: $1,912.99
/ea
Free Shipping & Returns
$1,912.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Blade Dia. 24 in
- Number of Blades 6
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF73
- Zoro # G3040475
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Outlet Dia. | 24 7/16 in |
Max. Motor Height | 10 in |
Dimension C | 24 5/16 in |
Max. Depth | 18 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension E | 7/16 in |
Dimension A | 27 in |
Dimension B | 16 3/4 in |
Dimension D | 18 in |
Shaft Dia. | 1 in |
Bolt Circle Dia. | 25 3/4 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Inlet Dia. | 24 7/16 in |
Bolt Circle Diameter | 25 3/4 in |
Overall Diameter | 27 in |
Propeller Shaft Diameter | 1 in |
Overall Height | 37 1/4 in |
Overall Length | 18 in |
Blade Diameter | 24 in |
Body Diameter | 24 1/2 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 6,470 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x25x1 FBG Furn Filter (10055.012025)
- SUPERCOOL Vacuum Pump Oil, Synthetic, 32 Oz. (V32)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040025889)
- ILC Replacement For Airx 20X25X6Sg-Dustß Filter 3 Pack, 3PK (20X25X6SG-DUST?)
- DAYTON 30" Tubeaxial Fan Blade (166157)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF88)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AG15)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F845)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG38)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF31)
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- Dayton Tubeaxial Fans and Accessories