Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF70
Zoro # G3208597
product price: $2,062.99
/ea
Free Shipping & Returns
$2,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Phase 3
- Height 37 1/4 in
- Blade Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF70
- Zoro # G3208597
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Inlet Dia. | 24 7/16 in |
Dimension E | 7/16 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension B | 16 3/4 in |
Shaft Dia. | 1 in |
Dimension C | 24 5/16 in |
Max. Motor Height | 10 in |
Dimension D | 18 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Outlet Dia. | 24 7/16 in |
Max. Depth | 18 in |
Dimension A | 27 in |
Bolt Circle Dia. | 25 3/4 in |
Bolt Circle Diameter | 25 3/4 in |
Blade Diameter | 24 in |
Overall Diameter | 27 in |
Overall Length | 18 in |
Propeller Shaft Diameter | 1 in |
Overall Height | 37 1/4 in |
Body Diameter | 24 1/2 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 5,730 cfm, Maximum Noise Level @ 5 Feet 23 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- FIREYE Mauv1 Uv Amp, 2-4 Sec Ffrt. Use (MAUV1)
- DAYTON Blower Wheel, Universal (CBW36)
- DAYTON 46" Hydronic Electric Baseboard Heater, White, 1000W, 120V (3ENA1)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F871)
- DAYTON Discharge Cap, 26-3/32 In. H, 32 In. W (166221A)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF81)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG33)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F865)
- DAYTON 18" Tubeaxial Fan, 115VAC (166009A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7J348)
- Dayton Tubeaxial Fans and Accessories