Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7J341
Zoro # G3733861
product price: $2,520.99
/ea
Free Shipping & Returns
$2,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/208-230
- Blade Dia. 24 in
- Height 37 1/4 in
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J341
- Zoro # G3733861
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Shaft Dia. | 1 in |
Outlet Dia. | 24 7/16 in |
Dimension A | 27 in |
Housing Dia. w/o Mtg. Flange | 24 1/8 in |
Dimension D | 18 in |
Max. Depth | 18 in |
Dimension E | 5/16 in |
Max. Motor Height | 10 in |
Housing Dia. w/Mtg. Flange | 27 in |
Inlet Dia. | 24 5/16 in |
Dimension B | 16 3/4 in |
Dimension C | 24 5/16 in |
Bolt Circle Dia. | 5/16 in |
Blade Diameter | 24 in |
Overall Length | 18 in |
Overall Height | 37 1/4 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 27 in |
Body Diameter | 24 1/2 in |
Bolt Circle Diameter | 25 3/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 7,085 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Guard (41NL11)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FG12XL)
- AIR HANDLER 24 in x 10 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (5C444)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755S)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F945)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF71)
- DAYTON 12" Tubeaxial Fan, 115VAC (166001A)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF91)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- Dayton Tubeaxial Fans and Accessories