Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7J333
Zoro # G3595995
product price: $2,459.99
/ea
Free Shipping & Returns
$2,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230
- Drive Type Belt Drive
- Number of Blades 6
- Phase 1
- Blade Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J333
- Zoro # G3595995
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Dimension A | 27 in |
Shaft Dia. | 1 in |
Housing Dia. w/o Mtg. Flange | 24 1/8 in |
Outlet Dia. | 24 7/16 in |
Max. Depth | 18 in |
Dimension B | 16 3/4 in |
Dimension C | 24 5/16 in |
Inlet Dia. | 24 5/16 in |
Max. Motor Height | 10 in |
Bolt Circle Dia. | 5/16 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension E | 5/16 in |
Dimension D | 18 in |
Propeller Shaft Diameter | 1 in |
Overall Length | 18 in |
Body Diameter | 24 1/2 in |
Blade Diameter | 24 in |
Overall Diameter | 27 in |
Overall Height | 37 1/4 in |
Bolt Circle Diameter | 25 3/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 5,730 cfm, Maximum Noise Level @ 5 Feet 23 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U606)
- MVP MASTER RAM SERIES 6" Protection Grille (PROTECTION GRILLE 6")
- AIR HANDLER Paint Collector Filter Pad, 20x20x2" (2GJD1)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (20251.13 12PK)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF95)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AG15)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF37)
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F939)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF44)
- Dayton Tubeaxial Fans and Accessories