Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AG46
Zoro # G2509324
product price: $5,083.99
/ea
Free Shipping & Returns
$5,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230
- Drive Type Belt Drive
- Height 37 1/4 in
- Blade Dia. 24 in
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AG46
- Zoro # G2509324
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Dimension A | 27 in |
Shaft Dia. | 1 in |
Dimension B | 16 3/4 in |
Max. Depth | 18 in |
Dimension D | 18 in |
Dimension E | 7/16 in |
Inlet Dia. | 24 7/16 in |
Bolt Circle Dia. | 25 3/4 in |
Outlet Dia. | 24 7/16 in |
Dimension C | 24 5/16 in |
Max. Motor Height | 10 in |
Overall Height | 37 1/4 in |
Propeller Shaft Diameter | 1 in |
Blade Diameter | 24 in |
Bolt Circle Diameter | 25 3/4 in |
Body Diameter | 24 1/2 in |
Overall Length | 18 in |
Overall Diameter | 27 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 7,925 cfm, Maximum Noise Level @ 5 Feet 39 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J & D MANUFACTURING J and D VES10C 10 In. Shutter Exhaust Fan With Cord (VES10C)
- BELL & GOSSETT STRAINER FOR SUCTION DIFFUSER (A91276)
- YORK I/O Board Kit (331-02550-101)
- KMC CONTROLS Temperature Sensor, Wall (STE-6011-10)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC (7J373)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F936)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG32)
- DAYTON 21" Tubeaxial Fan, 230VAC (166004A)
- DAYTON 24" Tubeaxial Fan, 200 to 230/460VAC (166005A)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AF90)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF80)
- Dayton Tubeaxial Fans and Accessories