Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AG32
Zoro # G2583034
product price: $4,349.72
/ea
Free Shipping & Returns
$4,349.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/208-230
- Height 37 1/4 in
- Number of Blades 6
- Blade Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AG32
- Zoro # G2583034
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Dimension B | 16 3/4 in |
Dimension D | 18 in |
Outlet Dia. | 24 7/16 in |
Shaft Dia. | 1 in |
Dimension A | 27 in |
Max. Motor Height | 10 in |
Dimension C | 24 5/16 in |
Max. Depth | 18 in |
Bolt Circle Dia. | 25 3/4 in |
Inlet Dia. | 24 7/16 in |
Dimension E | 7/16 in |
Bolt Circle Diameter | 25 3/4 in |
Overall Height | 37 1/4 in |
Blade Diameter | 24 in |
Overall Diameter | 27 in |
Body Diameter | 24 1/2 in |
Propeller Shaft Diameter | 1 in |
Overall Length | 18 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 5,730 cfm, Maximum Noise Level @ 5 Feet 23 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 10, High Capacity, Synthetic, 4YUZ8, Beverage Board (4YUZ8)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W3)
- HONEYWELL HOME Humidfier Pad, For Use With HE225 (HC22E1003)
- PANASONIC Ceiling or Wall Bathroom Fan, 50/80/110 cfm cfm, 4 in Duct Dia., Yes (FV-0510VSL1)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG48)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF75)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F948)
- DAYTON 42" Tubeaxial Fan (166210A)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF43)
- Dayton Tubeaxial Fans and Accessories