Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AF72
Zoro # G2876885
product price: $1,675.99
/ea
Free Shipping & Returns
$1,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230
- Drive Type Belt Drive
- Number of Blades 6
- Phase 1
- Blade Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF72
- Zoro # G2876885
- UPC # 00799471519479
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 37 1/4 in |
Width | 26 7/8 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Inlet Dia. | 24 7/16 in |
Max. Depth | 18 in |
Shaft Dia. | 1 in |
Dimension B | 16 3/4 in |
Bolt Circle Dia. | 25 3/4 in |
Dimension D | 18 in |
Outlet Dia. | 24 7/16 in |
Dimension A | 27 in |
Dimension C | 24 5/16 in |
Housing Dia. w/Mtg. Flange | 27 in |
Max. Motor Height | 10 in |
Dimension E | 7/16 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 27 in |
Overall Height | 37 1/4 in |
Overall Length | 18 in |
Bolt Circle Diameter | 25 3/4 in |
Blade Diameter | 24 in |
Body Diameter | 24 1/2 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 6,470 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Capacitor 410 Mfd 115V Round W/Bkt (117U5028)
- HEATFAB Gas Vent Pipe (5382CI)
- AAON Refrigerant System Module R22 (ASM01893)
- BREEZE BRITE FAN WITH LED LIGHT 1PK (BRZB-MC4)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F843)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- DAYTON 30" Tubeaxial Fan (166207A)
- DAYTON 18" Tubeaxial Fan (166205A)
- DAYTON Companion Flange, Set of 2, 16in, For 4C660 (166177)
- DAYTON 24" Tubeaxial Fan, 200 to 230/460VAC (166005A)
- Dayton Tubeaxial Fans and Accessories