Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AF67
Zoro # G2616293
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,513.36
Free 30-Day Returns
Key Features
- Voltage 115/208-230
- Drive Type Belt Drive
- Phase 1
- Height 37 1/4 in
- Blade Dia. 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AF67
- Zoro # G2616293
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Bolt Circle Dia. | 25 3/4 in |
Shaft Dia. | 1 in |
Dimension D | 18 in |
Dimension C | 24 5/16 in |
Dimension B | 16 3/4 in |
Max. Motor Height | 10 in |
Dimension A | 27 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension E | 7/16 in |
Housing Dia. w/o Mtg. Flange | 24 5/16 in |
Max. Depth | 18 in |
Inlet Dia. | 24 7/16 in |
Outlet Dia. | 24 7/16 in |
Overall Height | 37 1/4 in |
Overall Diameter | 27 in |
Body Diameter | 24 1/2 in |
Overall Length | 18 in |
Blade Diameter | 24 in |
Bolt Circle Diameter | 25 3/4 in |
Propeller Shaft Diameter | 1 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 5,730 cfm, Maximum Noise Level @ 5 Feet 23 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Liquid Line Filter Drier 1/2" (023Z5009)
- GOODMAN B1256560 Sequencer (B1256560)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- HONEYWELL Q327A1626 Non-Primary Aerated (Q327A1626)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF44)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F865)
- DAYTON 30" Tubeaxial Fan (166207A)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F854)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F843)
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- Dayton Tubeaxial Fans and Accessories