Shop All Tubeaxial Fans and Accessories
Dayton
24" Tubeaxial Fan, 200 to 230/460VAC
Mfr # 166005A
Zoro # G1783862
product price: $1,824.99
/ea
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200 to 230/460
- Drive Type Direct Drive
- Blade Dia. 24 in
- Height 26 7/8 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166005A
- Zoro # G1783862
- UPC # 190735334638
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 24 in |
Height | 26 7/8 in |
Width | 26 7/8 in |
Dimension A | 24 1/2 in |
Dimension D | 18 in |
Housing Dia. w/o Mtg. Flange | 24 1/2 in |
Dimension C | 26 7/8 in |
Inlet Dia. | 24 7/16 in |
Housing Dia. w/Mtg. Flange | 26 7/8 in |
Dimension B | 25 13/16 in |
Outlet Dia. | 24 7/16 in |
Max. Depth | 18 in |
Overall Length | 18 in |
Overall Height | 26 7/8 in |
Bolt Circle Diameter | 25 7/8 in |
Center Height | 13 1/2 in |
Overall Diameter | 23 7/8 in |
Body Diameter | 24 1/2 in |
Blade Diameter | 24 in |
Flange Diameter | 26 7/8 in |
Description
Tubeaxial Fan, Drive Type Direct Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 200-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 8,555 cfm, Maximum Noise Level @ 5 Feet 20 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Air Over, Standards AMCA Sound and Air, UL Listed, Bolt Circle Diameter 25 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Portable Blower Hose 12In 20Ft Flexible Tube And Hose (HVHF12HOSE)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 100 Degrees to 170 Degrees F, DPST (A70KA-1C)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 24"x24"x22", 8P (208-108-122)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AG52)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF81)
- DAYTON 30" Tubeaxial Fan (166259)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF72)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F927)
- DAYTON 24" Tubeaxial Fan (166293)
- Dayton Tubeaxial Fans and Accessories