Shop All Shutters and Accessories
Dayton
24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in
Mfr # 4FZJ8
Zoro # G3186321
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Stainless Steel Frame and Tie Rods
- Shutter Free Area 3.32 sq ft
- Shutter Opening Required 24-1/2 in x 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4FZJ8
- Zoro # G3186321
- UPC # 190735324493
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 27 in x 27 in |
Fits Fan Dia. | 24 in |
Mounting Hole Size | Prepunched |
Frame Depth | 2 in |
Flange Width | 1 1/2 in |
Open Depth | 5 3/4 in |
Rough Opening Diameter | 24 1/2 in |
Rough Opening Width | 24.5 in |
Overall Width | 27 in |
Overall Diameter | 27 in |
Fits Fan Diameter | 24 in |
Frame Opening Width | 24 in |
Overall Length | 5 1/4 in |
Rough Opening Length | 24 1/2 in |
Overall Height | 27 in |
Frame Opening Height | 24 in |
Description
27 In.H-W 5 1/4 In.L SS Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Stainless Steel, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 27 in, Rough Opening Diameter 24 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 24 in, For Duct Shape Not Applicable, Free Area 3.3 sq ft, Overall Width 27 in, Frame Material Thickness 0 in, Overall Length 5 1/4 in, Connection Type Not Applicable, Frame Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, High Pressure App, Auto Reset, 425psi Open, 325psi Close (RHS-425325)
- DULUTH FORGE Ventless Propane Gas Log Set, 22 in Winter Oak, 32,000 BTU, T-Stat Control (DLS-L22T)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 2", 6 Pack (FB20X22X2A_6)
- MCDONNELL & MILLER Replacement Switch (310462)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 51-1/2 in x 51-1/2 in (2FTX8)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (5C212)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR14)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C517)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in (53DR19)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 18 1/2 in x 18 1/2 in (2C521)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (1C209)
- Dayton Shutters and Accessories