Shop All Tubeaxial Fans and Accessories
Dayton
21" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7AF62
Zoro # G3436142
product price: $1,778.99
/ea
Free Shipping & Returns
$1,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 230/460
- Height 28 11/16 in
- Phase 3
- Blade Dia. 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF62
- Zoro # G3436142
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 28 11/16 in |
Blade Dia. | 21 in |
Width | 23 7/8 in |
Max. Motor Height | 10 in |
Housing Dia. w/Mtg. Flange | 23 7/8 in |
Housing Dia. w/o Mtg. Flange | 21 1/4 in |
Outlet Dia. | 21 1/2 in |
Dimension D | 18 in |
Dimension A | 23 7/8 in |
Shaft Dia. | 1 in |
Inlet Dia. | 21 1/2 in |
Dimension E | 7/16 in |
Dimension C | 21 1/2 in |
Max. Depth | 18 in |
Dimension B | 16 3/4 in |
Bolt Circle Dia. | 22 1/2 in |
Body Diameter | 21 1/2 in |
Propeller Shaft Diameter | 1 in |
Bolt Circle Diameter | 22 1/2 in |
Blade Diameter | 21 in |
Overall Diameter | 23 7/8 in |
Overall Height | 28 3/4 in |
Overall Length | 18 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1/3 hp, Airflow @ 0.000 in SP 3,522 cfm, Maximum Noise Level @ 5 Feet 18.4 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Nonventilated, Standards AMCA, Bolt Circle Diameter 22 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMAIR ROTRON MODULAIR COOLING AXIAL FAN TRAY ASSEMBLY 115V-AC FAN (MB9100-100)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 100" Length (2DWL9)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- DAYTON 96" Electric Baseboard Heater, White, 1800/2500W, 208/240V (4TM76)
- DAYTON Discharge Cap, 38-13/32 In. H, Unfinished (166224)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208/230VAC (7AF56)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF41)
- DAYTON Companion Flange, 21 in, For 4TM84, PR (166200)
- DAYTON Companion Flange, Set of 2, 36in, For 3C414 (166166)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AG50)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F845)
- Dayton Tubeaxial Fans and Accessories