Shop All Tubeaxial Fans and Accessories
Dayton
21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF61
Zoro # G3036092
product price: $1,467.69
/ea
Free Shipping & Returns
$1,467.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Phase 3
- Number of Blades 6
- Height 28 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF61
- Zoro # G3036092
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 28 11/16 in |
Blade Dia. | 21 in |
Width | 23 7/8 in |
Inlet Dia. | 21 1/2 in |
Housing Dia. w/o Mtg. Flange | 21 1/4 in |
Dimension B | 16 3/4 in |
Housing Dia. w/Mtg. Flange | 23 7/8 in |
Dimension C | 21 1/2 in |
Bolt Circle Dia. | 22 1/2 in |
Dimension D | 18 in |
Dimension E | 7/16 in |
Max. Depth | 18 in |
Max. Motor Height | 10 in |
Shaft Dia. | 1 in |
Dimension A | 23 7/8 in |
Outlet Dia. | 21 1/2 in |
Bolt Circle Diameter | 22 1/2 in |
Blade Diameter | 21 in |
Propeller Shaft Diameter | 1 in |
Overall Height | 28 3/4 in |
Overall Diameter | 23 7/8 in |
Body Diameter | 21 1/2 in |
Overall Length | 18 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/3 hp, Airflow @ 0.000 in SP 3,522 cfm, Maximum Noise Level @ 5 Feet 18.4 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 22 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Center, Fan Control (90 113S1)
- EVERPURE Cartridge, Water Filter -Ec210 (EC210)
- KOCH Panel Filter, 3-Ply, 20x48-50, MERV7 (132-2024-02)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (42-275A)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- DAYTON 36" Tubeaxial Fan Blade (166159)
- DAYTON 24" Tubeaxial Fan (166293)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- DAYTON 30" Tubeaxial Fan Blade (166157)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F845)
- Dayton Tubeaxial Fans and Accessories