Shop All Tubeaxial Fans and Accessories
Dayton
21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AH38
Zoro # G3435731
product price: $1,682.99
/ea
Free Shipping & Returns
$1,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230
- Drive Type Belt Drive
- Phase 1
- Blade Dia. 21 in
- Height 28 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AH38
- Zoro # G3435731
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 21 in |
Height | 28 11/16 in |
Width | 23 7/8 in |
Dimension B | 16 3/4 in |
Max. Depth | 18 in |
Inlet Dia. | 21 1/2 in |
Dimension D | 18 in |
Dimension A | 23 7/8 in |
Max. Motor Height | 10 in |
Housing Dia. w/Mtg. Flange | 23 7/8 in |
Bolt Circle Dia. | 22 1/2 in |
Shaft Dia. | 1 in |
Housing Dia. w/o Mtg. Flange | 21 1/4 in |
Dimension C | 21 1/2 in |
Outlet Dia. | 21 1/2 in |
Dimension E | 7/16 in |
Overall Diameter | 23 7/8 in |
Bolt Circle Diameter | 22 1/2 in |
Body Diameter | 21 1/2 in |
Overall Length | 18 in |
Blade Diameter | 21 in |
Overall Height | 28 3/4 in |
Propeller Shaft Diameter | 1 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Airflow @ 0.000 in SP 3,522 cfm, Maximum Noise Level @ 5 Feet 18.4 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 22 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 21" Tubeaxial Fan, 230VAC (166004A)
- KODIAK CONTROLS Gauge 4.5" Dial 0/160N. 1/4" Btm, Steam (EA14D)
- FRIEDRICH 62601003 (62601003)
- ASCO Coil120V Ac 4 Watts Coil (43005451)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF42)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AG50)
- DAYTON 48" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F881)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F854)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF83)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F847)
- DAYTON Companion Flange, Set of 2, 16in, For 4C660 (166177)
- Dayton Tubeaxial Fans and Accessories