Shop All Tubeaxial Fans and Accessories
Dayton
21" Tubeaxial Fan
Mfr # 166254
Zoro # G1928087
product price: $1,280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,280.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 6
- Height 28 11/16 in
- Blade Dia. 21 in
- Width 23 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166254
- Zoro # G1928087
- UPC # 190735292976
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 28 11/16 in |
Blade Dia. | 21 in |
Width | 23 7/8 in |
Dimension A | 23 7/8 in |
Outlet Dia. | 21 1/2 in |
Dimension C | 21 1/2 in |
Inlet Dia. | 21 1/2 in |
Max. Motor Height | 15 1/4 in |
Shaft Dia. | 1 in |
Dimension B | 16 3/4 in |
Dimension E | 7/16 in |
Housing Dia. w/Mtg. Flange | 23 7/8 in |
Housing Dia. w/o Mtg. Flange | 21 1/4 in |
Dimension D | 18 in |
Bolt Circle Dia. | 22 1/2 in |
Max. Depth | 18 in |
Overall Length | 18 in |
Overall Height | 28 3/4 in |
Center Height | 16 3/4 in |
Body Diameter | 21 1/2 in |
Overall Diameter | 23 7/8 in |
Bolt Circle Diameter | 22 1/2 in |
Blade Diameter | 21 in |
Propeller Shaft Diameter | 1 in |
Description
Tubeaxial Fan, Blade Diameter 21 in, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 33/100 hp, Maximum Motor Speed 1,843 RPM, Minimum Motor Speed 989 RPM, Maximum Airflow 6,564 cfm, Minimum Airflow 3,522 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 22 1/2 in, Includes Drive Package No, Includes Motor No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIFILTER FILTER CARTRDG CARBN 20in. (T08-20-SC-S18)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- CARRIER Blower Wheel 4 In. (LA11AA005)
- AIR HANDLER 48"x90 ft. Paint Collector Filter Roll, Polyester (2EKK8)
- DAYTON 48" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F881)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F936)
- DAYTON 24" Tubeaxial Fan, 200 to 230/460VAC (166005A)
- DAYTON 24" Tubeaxial Fan (166293)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- DAYTON Companion Flange, Set of 2, 30in, For 3C412 (166164)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF42)
- Dayton Tubeaxial Fans and Accessories