Shop All Shutters and Accessories
Dayton
20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in
Mfr # 53DR17
Zoro # G9180921
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 2.519 sq ft
- Shutter Opening Required 22-1/2 in x 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 53DR17
- Zoro # G9180921
- UPC # 00194484302856
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 25 in x 25 in |
Fits Fan Dia. | 20 in |
Width | 25 in |
Frame Depth | 3 in |
Flange Width | 1 1/2 in |
Length | 25 in |
Mounting Hole Size | 9/64 in |
Open Depth | 5 3/4 in |
Overall Length | 5 3/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Diameter | 25 in |
Overall Width | 25 in |
Overall Height | 25 in |
Rough Opening Diameter | 22 1/2 in |
Fits Fan Diameter | 20 in |
Rough Opening Width | 22.5 in |
Rough Opening Length | 22 1/2 in |
Description
25 In.H-W 5.75 In.L Aluminum Wall Fan Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 25 in, Rough Opening Diameter 22 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 20 in, For Duct Shape Not Applicable, Free Area 2.5 sq ft, Overall Width 25 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 2 Way, 3/4" NPT, 7.0 CV (VT2327)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 24V (2004-24V)
- J & D MFG J&D PSC Inflation Blower VBM60A-PC, Round Opening, with Damper Door and Cord, 60 CFM, 115V (VBM60A-PC)
- BROWNING Belt 25.2" Browning V Belt (A23)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (1C742)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZJ8)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (3C310)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA11)
- DAYTON 36 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR4)
- DAYTON 36 in Agricultural Wall Exhaust Shutter, 39-1/2 in x 39-1/2 in (45C666)
- DAYTON 24 in Backdraft Damper / Intake Shutter, 25 in x 25 in (4YN17)
- Dayton Shutters and Accessories