Shop All Check Valves
Dayton
2" Slip PVC Spring Check Valve
Mfr # 4RG75
Zoro # G0927552
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Slip x Slip
- Connection SLIP
- Body Material PVC
- Max. Steam Pressure - Valves Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RG75
- Zoro # G0927552
- UPC # 190735332214
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Pipe or Tube Size - Check Valves | 2 in |
Width | 4 1/16 in |
Overall Height | 4 1/16 in |
Length | 7 15/16 in |
Size | 2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Slip x Slip, Max. Temp. - Valves 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Length 7 15/16 in, Width 4 1/16 in, Overall Height 4 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- JONES STEPHENS 1-1/4in. White Plastic Slip Joint S-Trap (P37010)
- ZURN 5 " Dia., Bronze, Bronze Finish, Round, Strainer (PB400-5B-STR)
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- DAYTON 1-1/2" Socket PVC True Union Swing Waste Water Check Valve (4RG90)
- DAYTON 2" Socket PVC Ball Check Valve (4RG93)
- DAYTON 2" Compression PVC True Union Swing Waste Water Check Valve (4RG91)
- DAYTON 2" Compression PVC Swing Check Valve (4RG89)
- DAYTON 2" FIPT PVC Spring Check Valve (4RG69)
- DAYTON 1-1/4" or 1-1/2" MNPT TPR Screw-In Check Valve (4UN78)
- KECKLEY 3" Stainless Steel Wafer Check Valve (DD2R-36-364IX-300)
- Dayton Valves