Shop All Submersible Sewage Pumps
Dayton
2 HP 3" Manual Submersible Sewage Pump 240V
Mfr # 4LE18
Zoro # G2582185
product price: $1,416.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,416.99
Free 30-Day Returns
Key Features
- HP 2
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4LE18
- Zoro # G2582185
- UPC # 190735329535
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Max. Dia. Solids | 2-1/2" |
Diameter | 16-23/32" |
Cord Length | 25 ft |
Cord Length - Pumps | 25 ft. |
Height | 21-1/4" |
Overall Height | 21 1/4 in |
Body Dia. | 16 23/32 in |
Discharge Dia. | 3 in |
Description
Sewage Ejector Pump, HP 2, Rated Voltage 200 to 240V AC, Phase - Pumps 3, Amps 15.20/13.20, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 14 7/20 in, Flow Rate @ 10 Ft. of Head 375 gpm, Flow Rate @ 15 Ft. of Head 335 gpm, Flow Rate @ 20 Ft. of Head 290 gpm, Flow Rate @ 40 Ft. of Head 85 gpm, Max. Diameter Solids 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze 3/4 HP Centrifugal Pump 208-230/460V (2ZWZ9)
- LITTLE GIANT PUMP Control Box, 10HP, 230V, 1Phase (2822029330)
- ZOELLER Grinder Pump, 230V (820-0004)
- ECO LABS Microbe-Lift Spring/Summer Pond Cleaner (10XSSCX1)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (2JGA7)
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (4HU85)
- DAYTON 2 HP 2" Manual Submersible Sewage Pump 230V (3BB95)
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (4LB99)
- DAYTON 2 HP 2" Manual Submersible Sewage Pump 460V (4HU89)
- DAYTON 2 HP 2" Auto Submersible Sewage Pump 230V Tether (3BB91)
- ZOELLER Waste Mate 1/2 HP 115V Cast Iron Non Auto Sewage Pump (267-0013)
- Dayton Submersible Sewage Pumps