Shop All Sleeve Bearings
Dayton
1X869 Bronze Sleeve Bearing
Mfr # 1X869
Zoro # G3292152
product price: $7.15
/pk 3, $2.38/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 1 1/8 in
- Material Metal
- Temp. Range (F) -5 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1X869
- Zoro # G3292152
- UPC # 044861015971
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 1 1/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 3/4 in |
Overall Length | 1 1/8 in |
Bore Diameter | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -5 Degrees to 220 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Minimum Temperature | -5 Degrees F |
Maximum Temperature | 220 Degrees F |
System of Measurement | Inch |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3/4 in, Overall Length 1 1/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color -, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (VFS5100-5FZ)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 11.35 in OD (1103B)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- DAYTON 1X867 Bronze Sleeve Bearing 3 Pack (1X867)
- DAYTON Sleeve Bearing, 3/8x9/16x3/4 L, PK3 (3FJJ4)
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- DAYTON Sleeve Bearing, 3/8x1/2x3/4 L, PK3 (3FJH9)
- DAYTON Sleeve Bearing, 3/4x1x7/8 L, PK3 (3FJR8)
- DAYTON 3ZN23 UHMW-PE Sleeve Bearing (3ZN23)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 2, PK3 (CB121416)
- Dayton Plain Bearings