Shop All Shaft Collars
Dayton
1L671 One-Piece Clamping Collar
Mfr # 1L671
Zoro # G1343176
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L671
- Zoro # G1343176
- UPC # 190735143162
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 2 7/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 11/16 in |
Clearance Diameter | 3.19 in |
Collar Outside Diameter | 2 7/8 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 1 7/8 in |
For Shaft Diameter | 1 7/8 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.19 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 312140 (312140)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPK208-24)
- FESTO Round Cylinder DSNU-40-50-PPS-A (DSNU-40-50-PPS-A)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- DAYTON N2C-162 Acetal Two-Piece Clamping Collar (1F602)
- DAYTON NC-062 Acetal Set Screw Collar (1F500)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/16 In, SS (1L635)
- DAYTON N2C-137 Acetal Two-Piece Clamping Collar (1F606)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- Dayton Couplings, Collars, & Adapters