Shop All Pillow Block Bearings
Dayton
1F638 Pillow Block Bearing
Mfr # 1F638
Zoro # G2084573
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Stainless Steel
- Bearing Insert Material UHMW Polyethylene
- Bolt Hole Center-to-Center 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F638
- Zoro # G2084573
- UPC # 044861016404
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Dimension B | 2 in |
Bolt Size | 3/8 in |
Overall Height | 2 in |
Dimension L | 1 1/8 in |
Dimension E | 3 in |
Dimension C | 4 in |
Dimension F | 1/8 in |
Overall Width | 1.125 in |
Dimension G | 1 1/8 in |
Overall Length | 4 in |
Dimension D | 4 in |
Dimension A | 1 in |
Dimension J | 3/8 in |
Dimension H | 1/8 in |
Base Height | 0.13 in |
Mount Hole Size | 3/8 in |
Bore Diameter | 1/2 in |
Center Height | 1 in |
Mount Hole Center-to-Center Length | 3 in |
Description
Pillow Block Bearing, Base Height 0.13 in, Bearing Insert Material UHMW Polyethylene, Bearing Insert Type Sleeve, Bore Diameter 1/2 in, Center Height 1 in, Housing Material Stainless Steel, Maximum Speed 6,000 RPM, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2 in, Overall Length 4 in, Overall Width 1.125 in, Self Lubricating Bearing Yes, Shaft Locking Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.95 in OD (2BK52)
- SPEEDAIRE Frame Head (TTR8212416G)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z402)
- GATES Hi-Power II Belts, B160 (B160)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- DAYTON 1F632 Pillow Block Bearing (1F632)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDA4)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCT5)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCP1)
- FAFNIR Pillow Block Ball Bearing Unit (RAK1-7/16)
- Dayton Pillow Block & Flange Bearings